Williams® Flat Curved End Pinch Bar, 24"L x 7/8"W
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 24 |
Product Details
| Type | Pinch Bar |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | JHWC-80A |
| Tip Type | Curved, Tapered Point End |
| Brand | Williams |
Related Products
Features: Provides the operator with nut-turning power that requires only a fraction of the force required when using conventional tools Input and output rotation is in the same direction Reaction bar rotation is opposite to input direction and must rest securely against a rigid object to withstand the generated reaction force By removing 4 screws, heads may be easily disassembled for inspection, cleaning and lubrication
Features: 1/2" Drive with pinned 7/8" 6-point socket, 2-1/4" length 36 tooth gear with 10 degree of engagement allows engagement in tight working areas Bronze hammer head reduces rebound Pry bar handle provide alignment option Socket feature SuperTorque® lobular opening for greater turning power without deforming the fastener Easy access reversing lever allows user to change working direction quickly and easily with only one hand Tethering device attached to handle Repair kit includes ratchet repair kit and cover plate
Features: Chrome plating provides increased protection from rust and corrosion Drive handles provide extra leverage with greater strength than ratchets Speeder handle is ideal for fast turn down of fasteners All tools are professional quality, made of high-grade chrome vanadium steel Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
Features: Ball and spring socket retention Extension adapters offer convenience of extension and adapter in one tool Dial positions activate the meter along with two OFF positions for easy ON/OFF control Sleep mode allows the meter to turn off automatically to conserve battery life Analog bar graph helps visualize rapidly changing signals CULus 3111 agency approval insures the meter conforms to materials, components and testing set forth buy the agency for safety CATII 1,V and CAT III 6V rating positions it at the higher side of this safety rating for user selection criteria Built in tilt ...
Features: Tools complete with Tools@Height attachment Point Chrome plating provides increased protection from rust and corrosion Drive handles provide extra leverage with greater strength than ratchets Square drive slides on T-Handles for versatility Flex handle flex drive swivels 110° in either direction Spring and plunger socket retention