Steel Door Louver 24" x 18" - SDL 24x18
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty door louvers feature flanged frame has welded and/or staked mitered corners for added strength. The blades are inverted V style spaced on approximately 5/8" centers for maximum privacy. The louvers can be used for the transfer of air through any barrier and are ideal for use with 1-3/8" to 2-1/4" thick wood or metal doors. Comes standard with color matched #8 x ¾" Phillips head mounting screws and Gray Primer Finish.
MADE IN THE USA
MADE IN THE USA
PRICE
$199.95
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 18 in |
| Weight | 11 lbs |
| Nominal Size | 24 x 18 in |
| Rough Opening | 24-1/2 x 18-1/2 in |
| Free Area | 1.72 ft³ |
Product Details
| Type | Transfer |
| Number of Panels | 1 |
| Mounting Location | Vertical |
| Material | Steel |
| Manufacturers Part Number | SDL 24x18 |
| Brand | Air Conditioning Products |
Warranty
| Warranty | 1 yr |