Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moffat

Model # :WBB3114226

MPN #: 94511

Moffatt 24" Long Flexible Arm, 7 Watt LED Task Lamp w/ Swivel Base, Black

Product Description
We have found that, sometimes, it's difficult to find just the right lighting for the task. This LED task light's flexible arm will put light exactly where you need it, freeing up time to focus on your task. A direct mount base on this flexible gooseneck lamp provides a solid mounting base. Attach the base to your workbench, or anywhere accurate lighting is needed. Positioning the vinyl-covered gooseneck arm is easy and will stay put (no drooping!). The gloss black vinyl is easy to wipe down, looks great, and will not allow any of that pesky dust in. Turn on your flexible lamp with a satisfying switch on the rugged Zinc Die Cast Base. Enjoy the experience that machinists, wood turners, crafters, and many other hobbyists rave about with this light. / LED Task Light, Black, with Flexible Arm and Direct Mount Base for compact screw-down mounting. / Installed, non-integrated MR16 Style, 7 watt (500 Lumen). / 40 Degree Beam Angle, Parabolic Anodized Reflector built into the Bulb puts light where you need it. / 2-wire, 4' long, 12-Watt Transformer at Wall Plug / Durable, Compact, 2" diameter Poly-carbonate shade allowing for precision placement of light.

PRICE
$149.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Height24 in
Weight3 lbs

Product Details

Lamp IncludedYes
Average Life87600 hr
Color Temperature3000 K
ColorBlack
CRI90
Beam Angle40 °
Wattage7 W
Voltage120 V
MaterialPolycarbonate
Package Quantity1
Manufacturers Part Number94511
Base TypeScrew
Mounting StyleScrew Down Direct Mount
Lumens500
BrandMoffat

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL/CSA