Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moffat

Model # :WBB1107608

MPN #: 95020

Moffatt Magnet Base Task Lamp, 95020, 18" Flex Arm

Product Description
The Magnet Base mounting system comes complete with a 3" diameter 100 lb. pull magnetic base. This Magnet Base Mounting system allows for numerous mounting positions.

Features

  • 100 lb Pull, 4" Diameter Magnetic Base
  • Arm Length:18"
  • Double-wall shade keeps outer surfaces cool
  • Bright conical reflector puts lights where you need it
  • Innovative aluminum heat sink maximizes switch life
  • Vinyl-coated flex arm ensures durable positioning of the light
  • BULB: Uses any A19 incandescent bulb up to 100 watts (NOT INCLUDED)
  • CORD: 3-wire 18 gauge SJTO, rated 105°C, with NEMA 3-prong grounded plug
  • SHADE: 5.75" high, 4.5" diameter, rotates 270°


PRICE
$94.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arm Length18 (Flex Arm) in

Product Details

Wattage100 W
DescriptionTask Lamp
ColorBlack
Manufacturers Part Number95020
Switch TypeToggle Style
Base TypeMagnetic
BrandMoffat

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsC-UL