Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moffat

Model # :WBB1107611

MPN #: 95031

Moffatt C-Clamp Task Lamp, 95031, 24" Flex Arm

Product Description
The C-Clamp Base mounting system comes complete with a 2" opening, heavy duty C-Clamp base. This C-Clamp Base Mounting system allows for numerous mounting positions.

Features

  • C-Clamp Base attaches to any surface up to 2" thick
  • Arm Length: 24"
  • Double-wall shade keeps outer surfaces cool
  • Bright conical reflector puts light where you need it
  • Innovative aluminum heat sink maximizes switch life
  • Vinyl-coated flex arm ensures durable positioning of the light
  • BULB: Uses any A19 incandescent bulb up to 100 watts (NOT INCLUDED)
  • CORD: 3-wire 18 gauge SJTO, rated 105°C, with NEMA 3-prong grounded plug
  • SHADE: 5.75" high, 4.5" diameter, rotates 270°


PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arm Length24 (Flex Arm) in

Product Details

Wattage100 W
DescriptionTask Lamp
ColorBlack
Manufacturers Part Number95031
Switch TypeToggle Style
Base TypeClamp
BrandMoffat

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsC-UL