Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lodging Star

Model # :WBB2333577

MPN #: 510390

Lodging Star 24" Towel Shelf - Polished Finish - Pkg Qty 10

Product Description
  • Towel shelf with three round bars.
  • #302 stainless steel with polished finishing


PRICE
$509.90  Sold in packages of 10 / $50.99 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth8-1/2 in
Height10 in

Product Details

MaterialStainless Steel
DescriptionTowel Shelf
ColorSilver
Manufacturers Part Number510390
BrandLodging Star

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL certified