Bobrick® Surface Mounted Round Towel Bar - 24"W Satin - B6747x24
Write a Review
|
Questions & Answers (0)
Product Description
Bobrick® Surface Mounted Round Towel Bar
24"W Satin
Round Towel Bar is stylish and ideal for use in hotels, hospitals, health care facilities, gyms, and more. Constructed of durable, corrosion resistant stainless steel, with a satin finish. The 3/4" diameter round towel bar projects 3-1/4" from wall. Dimensions: 24"W.
24"W Satin
Round Towel Bar is stylish and ideal for use in hotels, hospitals, health care facilities, gyms, and more. Constructed of durable, corrosion resistant stainless steel, with a satin finish. The 3/4" diameter round towel bar projects 3-1/4" from wall. Dimensions: 24"W.
PRICE
$94.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 3-1/4 in |
Product Details
| Style | ClassicSeries - Round |
| Type | Surface Mounted |
| Material | Stainless Steel |
| Description | Towel Bar |
| Color | Silver |
| Manufacturers Part Number | B-6747x24 |
| Brand | Bobrick |