Buyers 24 LED Directional/Warning Light Bar - 8894037
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Amber LED Directional Strobe Light Bar features a total of 22 flash patterns. The light's 11 strobe patterns are designed for warning functions, and the 11 directional patterns are designed to help signal the flow of traffic. The lights are set in a highly corrosion-resistant, black extruded aluminum housing. Two channels on the rear of the housing fit included mounting stud. This allows the studs to be set at variable, adjustable widths. The lights include a 25 ft cable with stripped leads. Switch panels and riser mounts are sold separately as additional accessories. Lights are backed with a 5 year warranty.
PRICE
$459.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 40-1/4 in |
| Height | 5-1/4 in |
| Cord Length | 25 ft |
| Size | 36.7" |
Product Details
| Type | LED |
| Number of Flash Patterns | 22 |
| Lens Color Family | Clear |
| Color | Amber |
| Amperage | 3.2 A |
| Number of LEDs | 24 |
| Style | Rectangular |
| Mounting Location | Bolt-on |
| Wattage | 38.4 W |
| Voltage | 12-24 V |
| Housing Color Family | Black |
| Description | LED Directional Warning |
| Manufacturers Part Number | 8894037 |
| Respirator Connection Type | Blunt Cut |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |