Buyers Drill-Free Light Bar Cab Mount For Chevy Colorado-GMC Canyon With '103' Antenna - 8895105
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Drill-Free Light Bar Cab Mount is ideal for mounting additional strobe and work lights onto your vehicle. With a large 22 in. by 10 in. platform, it can accommodate a wide range of light bars, beacons, work lights, strobe lights, antennas, and more, up to 30 lb. The lightweight aluminum mount weighs less than 8 pounds.The drill-free mount also keeps your vehicle free from holes and other marks. It attaches to the third brake light OEM location. Great for use on construction fleets, service bodies, and utility trucks, the Drill-Free Light Bar Cab Mount is available for a variety of Ford, GM, and RAM vehicles.
PRICE
$429.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-2/5 in |
| Depth | 11-2/3 in |
| Height | 6 in |
Product Details
| Type | LED Light Bar Accessories |
| Housing Color Family | Black |
| Description | Drill-Free Light Bar Cab Mount |
| Manufacturers Part Number | 8895105 |
| For Use With | Chevy Colorado-GMC Canyon With '103' Antenna |
| Brand | Buyers Products |