Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M&W

Model # :WBB2781956

MPN #: 24050

M&W 24" Lift Beam, Yellow, 28"L x 25"W x 12"H, 271lbs, 40000 Lb. Capacity

Product Description
Short Span Lift beamm, 24" Spread, 40,000 LB WLL, Shackle Top, is manufactured to exceed all ASME B30.20 and OSHA regulations. Powder coated safety yellow for increased visibility, proof loaded and shipped with certification paperwork. Made in USA.

PRICE
$4,699.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width25 in
Height12 in
Weight Capacity40000 lbs
Weight271 lbs
Spread24 in
Head Room32 in

Product Details

Assembly RequiredNo
ColorYellow
Hook TypeShackle
Package Quantity1
Manufacturers Part Number24050
BrandM&W