Outside Hooks Forklift Beam 16523 is manufactured to exceed all ASME B30.20 and OSHA regulations, Powder coated safety yellow for increased visibility, Forklift attachment proof loaded and shipped with certification paperwork, Made in the USA.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
M&W Outside Hooks Forklift Beam, 15000 Lbs. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,949.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 24 in |
| Height | 42 in |
| Weight Capacity | 14000 lbs |
| Weight | 135 lbs |
| Spread | 36 in |
| Fork Opening | 3 x 6 in |
Product Details
| Assembly Required | No |
| Type | Forklift Lifting Beam |
| Color | Yellow |
| Hook Type | Double Swivel Hook |
| Material | Steel |
| Manufacturers Part Number | 16523 |
| Brand | M&W |