Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WB641899

Global Industrial™ 24" Push Broom w/ Plastic Block & Steel Handle - Multi-Surface Sweep

Product Description
✓ Durable steel handle withstands daily wear
✓ 24"W brush head is ideal for cleaning large indoor and outdoor spaces
✓ Dual-bristle broom efficiently sweeps heavy debris, dust, and dirt

This Global Industrial™ Push Broom is your solution to moving clusters of dirt, trash, and rubble across concrete and other hard-textured surfaces. Featuring a 53"L steel handle with a durable powder coat finish and a 24"W brush head, this versatile broom is ideal for cleaning large indoor and outdoor areas. Its dual-bristle construction helps the user efficiently sweep multiple debris sizes in a single pass. The stiff 0.90 mm unflagged inner bristles are designed to push large, heavier debris like gravel, while the softer 0.35 mm flagged outer bristles are perfect for trapping fine dust, sand, and dirt particles.

  • Ideal for maintenance staff, custodians, and general facility use
  • PRICE
    $28.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length63-5/7 in
    Width24 in
    Weight3 lbs
    Bristle Length3 in
    Diameter1 in
    Handle Length60 in

    Product Details

    TypeBraced & Threaded
    Handle MaterialSteel
    Package Quantity1
    Manufacturers Part Number641899
    BrandGlobal Industrial
    Bristle MaterialPolypropylene