Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee Dustless

Model # :WBB2871428

MPN #: 392424

Milwaukee Dustless 24"W Plastic Curved Push Broom w/Standard Socket & Wood/Steel Sectional Handle - Pkg Qty 6

Product Description
Kits Contains:
(1) 60" x 1" Sectional Handle, 30" Wood, 30" Steel, 3/8" stud # 191200
(1) 24" Curved Seat Sweep® Pak - Standard Socket

Features:

  • Cleans a wide variety of trash including popcorn, peanuts, candy wrappers, cups and food from under seats and benches.
  • Great for arenas, stadiums, gymnasiums, concert halls, and all entertainment and sport venues.
  • Light weight impact resistant broom that can easily be moved and maneuvered around seats and through aisles.
  • Frame will not damage the underside of seats.
  • Handle Length: 60".

Also Available with: 2" Trim, Straight Filament and Frame, 18" and 32" size, and Flip Flop Socket.

PRICE
$401.70  Sold in packages of 6 / $66.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width24 in
Bristle Length3 in

Product Details

TypeThreaded
MaterialPlastic
Package Quantity1
ColorBlack
Manufacturers Part Number392424
BrandMilwaukee Dustless
Bristle MaterialPolypropylene