- 10" wide maid broom with 53" total height.
- Longer life, environmentally-friendly recycled PET fiber.
- 3/4" steel handle with hanger hole.
- Solid one piece resin block. 5" long stapled flagged fiber.
- Great for all housekeeping needs.
Libman Commercial Precision® Angle Broom 201 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$120.00 Sold in packages of 6 / $20.00 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53 in |
| Width | 10 in |
| Depth | 2 in |
| Weight | 1 lbs |
| Bristle Length | 5" in |
| Diameter | 3/4 in |
Product Details
| Handle Material | Metal |
| Package Quantity | 6 |
| Color | Green |
| Manufacturers Part Number | 201 |
| Brand | Libman Commercial |
| Bristle Material | Plastic |