Valley Craft® Removable Handle For 24" Wide Security Cart, 23"L x 3-1/4"W x 2"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
24" Removable Handle for Security Truck
Optional 24" Removable Handle for Security Truck
Optional 24" Removable Handle for Security Truck
PRICE
$125.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 3-1/4 in |
| Height | 2 in |
| Weight Capacity | 250 lbs |
| Weight | 2 lbs |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | F89553 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |