Valley Craft® Optional Strapping Attachment For Barrel Hawk
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft® Barrel Hawk™ Strapping Attachment
The Barrel Hawk™ Raptor DH strapping attachment is available as an accessory to the Barrel Hawk™ Raptor. The unit is equipped with 2" nylon straps and ratchet tighteners for handling plastic and other soft-sided drums. Handles up to 800 lbs. Compatible and interchangeable with F88575C5, F88576B4, F89265, and F89263.
The Barrel Hawk™ Raptor DH strapping attachment is available as an accessory to the Barrel Hawk™ Raptor. The unit is equipped with 2" nylon straps and ratchet tighteners for handling plastic and other soft-sided drums. Handles up to 800 lbs. Compatible and interchangeable with F88575C5, F88576B4, F89265, and F89263.
PRICE
$739.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
| Width | 24-1/2 in |
| Height | 24-1/2 in |
| Weight Capacity | 800 lbs |
| Weight | 31 lbs |
Product Details
| Type | Optional Strapping Attachment |
| Material | Steel |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | F64657A7 |
| For Use With | Valley Craft Drum Lifts & Transporters |
| Brand | Valley Craft |