Leisure Craft 24" Square Bar Height Pedestal Table, Perforated Metal Portable, 40"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Leisure Craft 24-inch Square Perforated Pedestal Table is proudly Made in the USA and built for lasting durability and modern style in any commercial or outdoor setting. Its 24-inch by 24-inch perforated metal top, crafted from heavy-duty 11-gauge steel, provides exceptional strength and long-term performance. The cast-iron pedestal base, available in two heights - 30 inches for standard dining and 40 inches for bar seating - offers superior stability and versatility to fit your space and seating needs. Finished with a thermoplastic coating available in a variety of colors, this table combines weather resistance with visual appeal, making it ideal for restaurants, cafés, patios, and high-traffic environments. Complete your setup by pairing it with our C1-PERF chairs for dining height or C2-PERF chairs for bar height.
PRICE
$759.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Depth | 24 in |
| Height | 40 in |
| Weight | 87 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bar Height Table |
| Frame Color Family | Black |
| Color | Black |
| Table Top Color Family | Black |
| Table Top Material | Perforated Metal |
| Frame Material | Steel |
| Leg Type | Pedestal with Disc Base |
| Manufacturers Part Number | SQ24TAB40-BLACK |
| Collection | Perforated Metal Collection |
| Shape | Square |
| Brand | Leisure Craft |