Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228583

MPN #: EyeWashStationB24

Mighty Line® 24" Square Floor Sign, Blue Eye Wash Station Floor Sign

Product Description
Eye Wash Station Sign, 24" Floor Sign, Blue. 30 MILS Thick\

Features:
  • Withstands your most grueling warehouse traffic
  • Extreme Industrial Grade Polymer Floor Sign
  • 5S and OSHA Floor Sign Safety Standards
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety


PRICE
$43.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24
Height24
Thickness30 mil
Diameter24 in

Product Details

Sign ShapeSquare
Sign LegendEmergency Eye Wash Station
MaterialVinyl
Package Quantity1
ColorBlue
Manufacturers Part NumberEyeWashStationB24
BrandMighty Line