Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2263474

MPN #: YU-YCX-0023-2-SQR-TBL-BLUE-R-GG

Flash Furniture 24" Square Plastic Height-Adjustable Activity Table Set with 2 Chairs - Blue

Product Description
This table set is excellent for early childhood development. Primary colors make learning and play time exciting when several colors are arranged in the classroom. The durable table features a plastic top with steel welding underneath along with height adjustable legs. The chair has been properly designed to fit young children to develop proper sitting habits that will last a lifetime.

Activity Table Features:

  • 220 lb. Static Load Capacity
  • 1.5" Thick Textured Plastic Table Top
  • Safety Rounded Corners
  • Welded Steel Frame under top provides extra stability
  • Adjustable Height Steel Legs with Floor Glides Extend Out 9"
  • Height Adjustable Feature Accommodates Children up to Age 7
  • Table Size: 24"W x 24"D x 14.5-23.75"H

Stack Chair Features:

  • 154 lb. Static Load Capacity
  • Designed to encourage proper sitting habits
  • Polypropylene Plastic Shell
  • No Metal Parts prevent injuries to small children
  • Lightweight Design
  • Recommended for Preschool - Kindergarten Ages
  • Chair Size: 12.625"W x 13.5"D x 20"H
  • Back Size: 11"W x 10.75"H
  • Seat Size: 10"W x 10"D x 10.5"H


PRICE
$169.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Height14-1/2 - 23-3/4 in
Weight Capacity220 lbs
Weight22 lbs

Product Details

TypeClassroom Tables
Glide TypeBall Glide
Frame Color FamilyBlue
Top Color FamilyBlue
Number of Seats2
StyleChild Height Activity Table
Seat Color FamilyBlue
DescriptionChild Height Activity Table
Frame MaterialMetal
Leg TypeHeight Adjustable
Manufacturers Part NumberYU-YCX-0023-2-SQR-TBL-BLUE-R-GG
ShapeSquare
Top MaterialPlastic
BrandFlash Furniture

Warranty

Warranty5 yr