Features:
- KYDZStrong® construction
- KYDZSafe® edges
- KYDZTuff® finish
- Back options available
- Mobile, caster mounted
- Contact your Jonti-Craft dealer for specific paper-tray colors
- Lifetime warranty
Greenguard Certified - Made in the USA.
Weights & Dimensions
| Width | 48 in |
| Depth | 15 in |
| Height | 35-1/2 in |
| Weight | 112 lbs |
Product Details
| Number of Adjustable Shelves | 0 |
| Frame Color Family | Natural |
| Number of Bins | 0 |
| Edge Color Family | Natural |
| Material | Plywood |
| Construction Type | Assembled |
| Manufacturers Part Number | 0624JC |
| Brand | Jonti-Craft |
| Type | Classroom Storage |
| Bin Quantity (Bin Size) | 0 (11"W x 13-1/2"D x 3"H) |
| Series | Jonti-Craft® |
| Style | Storage Unit |
| Country of Origin | Made in USA |
| Mobile or Stationary | Mobile |
| Description | 24 Tray Mobile Cubbie |
| Number of Compartments | 24 |
| Package Quantity | 1 |
| Number of Fixed Shelves | 6 |
| Base Type | Mobile |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Certified |