Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB3147023

MPN #: ARS6PV-AFZ5PVBIADASTACKLHD

Accucold 24" Wide Series Refrigerator & Freezer Comb., LHD, Solid Door, 9.88 Cu. Ft. Capacity, White

Product Description
Accucold® offers innovative solutions to vaccine storage with our Performance Series stackable purpose-built refrigerator-freezer combinations designed to support meeting CDC/VFC guidelines.

Sized just under 24" wide, the ARS6PV-AFZ5PVBIADASTACKLHD combines the 6 cu.ft. ARG6PV auto defrost all-refrigerator with AFZ5PVBIADA all-freezer into one slim footprint using Accucold® StackRack. This ships in three boxes and requires some minor assembly upon delivery. Both units feature left hand door swings.

The Pharma-Vac Performance Series is designed to meet the demanding needs of vaccine storage. Both units utilize a microprocessor temperature controller (refrigerator range: +2 to +8°C; freezer range: -30° to -10°C). The buffered temperature probe is encased in a glycol-filled bottle to better simulate temperature of the stored product, with an additional sensor that reads air temperature to ensure superior temperature control. The current and min/max temperature display is viewable in Celsius or Fahrenheit to the nearest tenth of a degree. The audible and visual temperature alarms sound if the units' interiors go out of range. Additional alarms include a power failure alert, door open alarm, and sensor failure alarm. Both units are equipped with remote alarm contacts in the rear and a 1/2" probe port on the right side to accept additional monitoring devices. The factory-installed antimicrobial handles are powder-coated with naturally occurring silver ions, which help to reduce the spread of germs, allowing for a safer, cleaner user experience. A hospital grade cord with 'green dot' plug is also included for added safety in high traffic areas.

Features:
  • Performance Series Refrigerator-Freezer Combination
    Purpose-built all-refrigerator and all-freezer for vaccine storage in medical, pharmaceutical, and life science applications
  • Purpose-built design
    Designed and purpose-built for pharmacy, medication, and vaccine applications to support meeting CDC/VFC guidelines
  • +/-1°C Variation
    The published temperature variation is derived from the maximum deviation of an NTC sensor in a 1 oz. vial located nearest the chamber geometric center during a 24 hour test period
  • Space-saving design
    Allows you to create a full refrigerator-freezer with independent controls in a slim-fitting footprint
  • Easy assembly
    Unit ships in three boxes for customer to install the StackRack on the bottom refrigerator/freezer and place and secure the other unit on top
  • Adjustable temperature
    Intuitive controls let you adjust the interior temperature between +2 to +8°C (refrigerator) and -30° to -10°C (freezer)
  • Temperature alarms
    Visual and audible alarms alert if the interior temperature rises or falls out of set range
  • Manual defrost (freezer)
    Static cooling system for reduced temperature fluctuations
  • Automatic defrost with adjustable cycle defrost (refrigerator)
    Adjustable cycle defrost operation ensures the unit avoid temperature spikes and ice buildup
  • Access ports
    Both units include a pre-installed probe hole to allow easier connection to user-provided monitoring equipment
  • Open door alarms
    Alarms will sound if the door is left ajar for over 4 minutes (adjustable from 1-99 minutes)
  • Audible power failure alarms
    Battery-powered alarms sound if the power connection is interrupted
  • Sensor failure alarms
    Audible and visual alarms warn if the sensor is disrupted
  • Extended warranty
    2 years parts and labor, 5 years compressor


PRICE
$5,255.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/8 in
Depth25 in
Height64 in
Interior Height22-1/2 in
Depth With Door at 90°47 in
Interior Depth18 in
Interior Width18 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable Shelves8
Door TypeSolid
Door SwingLHD
Defrost TypeAutomatic, Manual
Chamber Color FamilyWhite
Number of Shelves8
Manufacturers Part NumberARS6PV-AFZ5PVBIADASTACKLHD
BrandAccucold
TypeVaccine Refrigerator & Freezer Combination
Interior LightYes
Shelf TypeWire
Horsepower2, 2-1/2 HP
ColorWhite
Amperage0.075/1.45 A
Hertz60 Hz
CastersNo
Temperature Range-30 to -10
StyleUpright
Capacity9.88 ft³
Number of Doors2
Voltage115 V
Thermostat TypeDigital
Door StyleSwing Door
Refrigerant TypeR600a/R290a

Warranty

Warranty2 Years Parts and Labor, 5 Years Compressor yr

Compliance & Certifications

CertificationsETL, ETL-C Listed
ADA CompliantNo