Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB3147016

MPN #: AFZ5PVBIADALHD

Accucold Vaccine Freezer, LHD, Solid Door, 3.88 Cu. Ft. Capacity, Artic White

Product Description
Accucold® Pharma-Vac Performance Series are upright freezers are designed and purpose-built for pharmacy, medication, and vaccine applications to support meeting CDC/VFC guidelines.

The AFZ5PVBIADALHD is a 3.88 cu.ft. all-freezer with a temperature range of -30°C to -10°C as recommended for a variety of vaccines and pharmaceuticals. It is designed for freestanding or recessed installation and sized just under 32" high to fit under lower counters complying with ADA guidelines for accessibility. The microprocessor temperature controller is externally located to minimize door openings, helping to protect stored contents from ambient temperature. The buffered temperature probe is encased in a glycol-filled bottle to better simulate temperature of the stored product, with an additional sensor that reads air temperature to ensure superior temperature control. The current and min/max temperature display is viewable in Celsius or Fahrenheit to the nearest tenth of a degree. The audible and visual temperature alarm sounds if the unit's interior goes out of range. Additional alarms include a power failure alert, door open alarm, and sensor failure alarm. This model is equipped with remote alarm contacts in the rear and a 1/2" probe port on the right side to accept additional monitoring devices. A hospital grade cord with 'green dot' plug is also included for added safety in high traffic areas.

Inside, this freezer features adjustable plastic-coated wire shelves that can be positioned at 1/2" increments to accommodate virtually any sized item. This unit includes LED internal lighting with an on/off rocker switch. The interior is constructed from white powder coated metal to ensure added durability and better temperature retention. Static manual defrost cooling helps to ensure stable temperature conditions.

The AFZ5PVBIADALHD comes in a white cabinet finish with a blue accented control panel. The factory-installed antimicrobial handle is powder-coated with naturally occurring silver ions, which help to reduce the spread of germs, allowing for a safer, cleaner user experience. The door ships with a left hand swing and self-closing function, while a factory-installed lock provides security as needed, with two keys for staff use. Powerful magnetic gaskets ensure a positive seal.

Designed with hydrocarbon refrigerant, Accucold® Performance series freezers provide an energy efficient solution to vaccine storage. This unit is Pyxis, Omnicell, and AcuDose RX compatible. Additional sizes, as well as solid door options, are also available. Explore the full Pharma-Vac series at Accucold®.com/pharmavac.

Accucold® freezers are purpose-built to the support meeting the current CDC (Centers for Disease Control) guidelines for the storage of vaccines. For additional temperature assurance, the CDC recommends a calibrated digital data logger (DDL), which can be added with the factory-installed option DL2B or addition of the DL2BKit accessory.

Features:
  • Performance Series freezer
    Purpose-built all-freezer for vaccine storage in medical, pharmaceutical, and life science applications
  • Purpose-built design
    Designed and purpose-built for pharmacy, medication, and vaccine applications to support meeting CDC/VFC guidelines
  • ADA Compliant
    Just under 32" tall designed to fit under ADA compliant counters
  • Recessed or freestanding use
    Versatile design allows recessed installation under counters or freestanding use
  • +/-1°C Variation
    The published temperature variation is derived from the maximum deviation of an NTC sensor in a 1 oz. vial located nearest the chamber geometric center during a 24 hour test period
  • Commercial design
    Meets UL-471 commercial standards

PRICE
$2,739.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/8 in
Depth25 in
Height31-3/4 in
Weight125 lbs
Interior Height22-1/2 in
Interior Depth18 in
Interior Width18 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable Shelves4
Door TypeSolid
Door SwingLHD
Defrost TypeManual
Chamber Color FamilyWhite
Number of Shelves4
Low Side PSI130 psi
Manufacturers Part NumberAFZ5PVBIADALHD
BrandAccucold
TypeVaccine Freezer
Interior LightYes
Shelf TypeWire
Horsepower2-1/2 HP
ColorWhite
Amperage1.45 A
Hertz60 Hz
CastersNo
Temperature Range-30 to -10
StyleUpright
High Side PSI280 psi
Capacity3.88 ft³
Number of Doors1
Voltage115 V
Thermostat TypeDigital
Door StyleSwing Door
Refrigerant TypeR290a

Warranty

Warranty2 Years Parts and Labor, 5 Years Compressor yr

Compliance & Certifications

CertificationsETL, ETL-C Listed
ADA CompliantYes