Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2332590

MPN #: YU-YCX-001-2-RECT-TBL-GREEN-GG

Flash Furniture 24''W x 48''L Rectangle Plastic Height Adjustable Activity Table - Green

Product Description
This Plastic Activity Table is a must have for daycare, preschool and early childhood development centers. It will accommodate children up to age 7.

The durable table has a 220 pound static load capacity and features a 24" x 48" rectangular top with rounded corners for safety and a welded, steel frame for increased stability. Adjustable height legs give you the flexibility to raise or lower the table a full 9" in 1" increments. Floor glides protect your floor by sliding smoothly when you need to move the table.

Perfect for craft time, snack time and party time, this easy to clean table is just the right size for small children.

Features:

  • 220 lb. Static Load Capacity
  • Seats up to 4 Children
  • 1.5" Thick Textured Green Plastic Table Top
  • Safety Rounded Corners
  • Primary colors support early childhood development
  • Welded Steel Frame under top provides extra stability
  • Adjustable Height Steel Legs with Floor Glides Extend Out 9"
  • Height Adjustable Feature Accommodates Children up to Age 7
  • Accommodates Chairs with 6.5-14"H Seat Heights


PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height14-1/2 - 23-3/4 in
Weight Capacity220 lbs
Weight26 lbs

Product Details

TypeClassroom Table
Glide TypeBall Glide
Frame Color FamilyGreen
Top Color FamilyGreen
Seat Color FamilyGreen
DescriptionChild Height Activity Table
Frame MaterialMetal
Leg TypeHeight Adjustable
Manufacturers Part NumberYU-YCX-001-2-RECT-TBL-GREEN-GG
ShapeRectangle
Top MaterialPlastic
BrandFlash Furniture