Jamco Stationary Machine Table W/ 3 Shelves, Steel Square Edge, 24"W x 18"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The 3-shelf table is designed as a storage capable, work surface for multiple environments including industrial, manufacturing, assembly line, and more. The 12 ga steel shelves provide convenient, out of the way storage for smaller items and materials when not in use. The tables feature rigid 1-1/2" x 3/16" thick angle legs allowing heavy duty content support. The heavy duty arc-welded steel construction ensures durability and strength for years of reliable service. The gray enamel paint finish provides an added layer of protection against rust and corrosion. The welded mounting plates are included for reinforced floor anchoring. The machine table features an 11" shelf clearance. Ships assembled and ready for use. Type is stationary. Color finish is gray. Weight capacity is 2000 lbs. Dimensions are 24"W x 18"D x 32"H.
PRICE
$279.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Height | 32 in |
| Weight Capacity | 2000 lbs |
Product Details
| Shelf Capacity | 650 lbs |
| Color | Gray |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 3 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | WV124GPQQ |
| Top Material | Steel |
| Brand | Jamco |