Jamco Commercial 430 Stainless Steel Table, 48 x 24", Undershelf
Write a Review
|
Questions & Answers (0)
Product Description
This work bench provides a comfortable work surface with convenient content storage for assembly lines, commercial properties, and other related applications. Inset bottom shelf accommodates standing or seated positioning for user comfort and convenience. Fully welded, steel construction provides strength and durability in harsh working conditions. The stainless steel finish provides an added layer of protection against rust and corrosion. The tables feature rigid 14 gauge angle legs for heavy duty content support. Floor pads secure workbench to the surface for reinforced stability. Features a 22" shelf clearance. Color finish is Gray. Weight capacity is 1500 lbs. Dimensions are 48"W x 24"D x 35"H.
PRICE
$1,025.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 35 in |
| Weight Capacity | 1500 lbs |
| Weight | 82 lbs |
| Gauge | 14 ga |
| Base Gauge | 14 ga |
| Nominal Height | 35 in |
Product Details
| Assembly Required | No |
| Leg Style | Angle Leg |
| Material | Stainless Steel |
| Number of Shelves | 1 |
| Construction Type | Assembled |
| Manufacturers Part Number | YE248QQ |
| Primary Use | Foodservice & Medical Facilities |
| Shelf Material | 18 Ga. Stainless Steel |
| Leg Material | Stainless Steel |
| Brand | Jamco |
| Power | No |
| Type | Commercial Work Table |
| Shelf Capacity | 750 lbs |
| Color | Silver |
| Style | Undershelf |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Leg Type | Fixed |
| Base Material | Stainless Steel |
| Top Material | 430 Stainless Steel |