Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB68997

Global Industrial™ Heavy Duty Cardboard Corrugated Boxes, 24"L x 18"W x 12"H, Kraft - Pkg Qty 15

Product Description
Heavy-Duty Cardboard Corrugated Boxes 24" x 18" x 12" 275#/ECT-44 - 15 Pack

Heavy-duty construction provides greater protection and stacking strength.

  • Manufactured from heavy-duty 275#/ECT-44 single wall kraft corrugated
  • These cartons are 40% stronger than standard shipping containers
  • Sold and shipped in bundle quantities of 15

For help selecting the right box, click the BROCHURE tab below.

PRICE
$90.00  Sold in packages of 15 / $6.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
90.00
Buy 3 pkgs - 4 pkgs
87.00Save $3.00 (3%)
Buy 5+ pkgs
82.50Save $7.50 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width18 in
Height12 in
Inside Length24 in
Inside Width18 in
Inside Height12 in
Weight Capacity66 - 95 lbs

Product Details

Box StyleRegular Slotted
ColorKraft
Strength275# / ECT-44
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity15
Manufacturers Part NumberB68997
BrandGlobal Industrial