Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228542

MPN #: KCEP3642

Mighty Line® 36" x 42" Floor Sign, Keep Clear Do Not Block Electrical Panel

Product Description
Keep Clear Do Not Block Electrical Panel, Mighty Line® Floor Sign, Industrial Strength, 36x42" Wide. Mighty Line® safety floor signs are a great floor marking tool. Mighty Line® Floor Signs are perfect solutions for 5s facilities, lean operations, and for warehouse safety. 30 MILS Thick.

Features:
  • Withstands your most grueling warehouse traffic
  • Extreme Industrial Grade Polymer Floor Sign
  • 5S and OSHA Floor Sign Safety Standards
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety


PRICE
$98.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36
Height42
Thickness30 mil
Diameter36 in

Product Details

Sign ShapeRectangle
Sign LegendKeep Clear Do Not Block Electrical Panel
MaterialVinyl
Package Quantity1
ColorWhite
Manufacturers Part NumberKCEP3642
BrandMighty Line