Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228706

MPN #: KCDNB3642

Mighty Line® 36" x 42" Rectangular Floor Sign, Keep Clear Do Not Block

Product Description
Mighty Line's®Keep Clear Do Not Block Floor Sign is 36x42 inches wide. Our Mighty Line® Floor Sign is peel and stick. Mighty Line® Floor Signs are great for marking safety, 5s and other floor marking areas. Mighty Line® Floor Signs are extremely durable. 30 MILS Thick.

Features:
  • Withstands your most grueling warehouse traffic
  • Extreme Industrial Grade Polymer Floor Sign
  • 5S and OSHA Floor Sign Safety Standards
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety


PRICE
$98.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36
Height42
Thickness30 mil
Diameter36 in

Product Details

Sign ShapeRectangle
Sign LegendKeep Clear Do Not Block
MaterialVinyl
Package Quantity1
ColorWhite
Manufacturers Part NumberKCDNB3642
BrandMighty Line