Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228380

MPN #: FirstAidSignKit

Mighty Line® 16" x 36" Floor Marking, Do Not Block First Aid, OSHA Compliance Kit

Product Description
Do Not Block First Aid Floor Marking, OSHA Compliance Kit. 16" sign, 2" wide tape, 16"x36" Wide Shape. Mighty Line® safety floor signs are a great floor marking tool. Mighty Line® Floor Signs are perfect solutions for 5s facilities, lean operations, and for warehouse safety. The Floor Tape is 50 MILS thick, the Floor Sign is 30 MILS Thick.

Features:
  • Withstands your most grueling warehouse traffic
  • Heavy-duty, Vinyl tape holds tight yet removes cleanly, Extreme Industrial Grade Polymer Floor Sign
  • 5S and OSHA Floor Sign Safety Standards
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety


PRICE
$75.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16"
Height36
Thickness30 mil
Diameter24 in

Product Details

Sign ShapeRectangle
Sign LegendDo Not Block First Aid
MaterialVinyl
Package Quantity1
ColorGreen
Manufacturers Part NumberFirstAidSignKit
BrandMighty Line