Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228365

MPN #: EPSignKit

Mighty Line® 16" x 36" Square Floor Sign, Do Not Block Electrical Panel Floor Marking

Product Description
Mighty Line Floor Marking Kits complies with OSHA regulation 1910.303, keeping areas in front of electrical panels clear is important during times of emergency. Avoid OSHA penalties by applying the Mighty Line floor marking kits to your clean, dry floor. By ensuring access to electrical panels with a high visibility floor signs and tape, this product creates a safer environment. To apply, simply peel and stick the floor sign to the area in front of your electrical panel. Then, cut along the dotted lines to get your three segments of tape to apply as a boundary. This tape boundary ensures no pallets or tools block the area. This kit does not leave floor residue. 16" Wide Floor Sign, 2" Wide Tape, 16"x36" Wide Shape. The Floor Tape is 50 MILS thick, the Floor Sign is 30 MILS Thick.

Features:
  • Withstands your most grueling warehouse traffic
  • Heavy-duty, Vinyl tape holds tight yet removes cleanly, Extreme Industrial Grade Polymer Floor Sign
  • 5S and OSHA Floor Sign Safety Standards
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety


PRICE
$75.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16
Height36
Thickness30 mil
Diameter24 in

Product Details

Sign ShapeRectangle
Sign LegendArea In Front Of This Electrical Panel
MaterialVinyl
Package Quantity1
ColorWhite
Manufacturers Part NumberEPSignKit
BrandMighty Line