Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB1037793

MPN #: MT4524GY

Transforming Tech MT4500 Series ESD Rubber Matting, 0.080" Thick, 24"W Full 50 Ft Roll, Gray

Product Description
Transforming Tech ESD Rubber Matting MT4524, 24"x50'x0.080" - Gray

Anti-Static workstation mats are made of a durable 2-ply rubber that offers excellent resistance to hot solders, soldering irons and most solvents. A conductive layer backs the static dissipative top layer that creates outstanding electrical performance characteristics. Available in Nasa Blue, Royal Blue, Green or Gray with the following features:

  • Size: 2' x 50" x .080"
  • Dissipative work surface: 10E6-10E8 ohms Rtt
  • Thickness: 0.080 Inches
  • Resistance to Ground: 8 x 10E6-8 ohms
  • Resistance Point to Point: 2 x 10E6-8 ohms


PRICE
$579.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Width2 ft
Weight60 lbs
Thickness1/16 in

Product Details

TypeFull Roll 50 Ft.
ColorGray
ApplicationNot Antifatigue
Surface MaterialRubber
SeriesMT4500 Series
Border Color FamilyGray
ConductiveNo
Backing MaterialRubber
PatternSmooth
Static DissipativeYes
Anti StaticYes
DescriptionESD Table/Floor Mat
Manufacturers Part NumberMT4524GY
BrandTransforming Technologies

Compliance & Certifications

Environmental ConditionsManufacturing, Electronic Areas