Static Solutions Ultimat Clean Room Mat .080" Thick 2' x 5' White
Write a Review
|
Questions & Answers (0)
Product Description
Static Solutions 24" x 60" Mat Ultimat Clean Room White - CM-2460
Ultimat CR White Clean Room Rubber, ideal for clean rooms and other controlled areas, will withstand temperature, solder, flux, and harsh chemicals. Embossed finish durable surface low out gassing and VOC low abrasion, no vinyl monomers or DOP, UV additives, reversible - both sides are white. Please note: does not work with continuous monitors unless mat is placed on stainless steel tops which acts like the ground.
Ultimat CR White Clean Room Rubber, ideal for clean rooms and other controlled areas, will withstand temperature, solder, flux, and harsh chemicals. Embossed finish durable surface low out gassing and VOC low abrasion, no vinyl monomers or DOP, UV additives, reversible - both sides are white. Please note: does not work with continuous monitors unless mat is placed on stainless steel tops which acts like the ground.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 2 ft |
| Weight | 6 lbs |
| Thickness | 1/16 in |
Product Details
| Type | Pre-Cut Mat |
| Color | White |
| Application | Not Antifatigue |
| Surface Material | Rubber |
| Series | Ultimat |
| Border Color Family | White |
| Conductive | Yes |
| Backing Material | Rubber |
| Pattern | Smooth |
| Static Dissipative | No |
| Material | Rubber |
| Anti Static | Yes |
| Description | Ultimat Clean Room White |
| Manufacturers Part Number | CM-2460 |
| Brand | Static Solutions |
Compliance & Certifications
| Environmental Conditions | Cleanroom, Manufacturing, Healthcare Facility, Electronic Areas |