Apache Mills® Contamination Control Mat, 1/2"Thickness, 3"L x 46"W, White, Case of 4
Write a Review
|
Questions & Answers (0)
Product Description
Clean room entrance mat effectively removes dirt, dust and debris from shoes. Tacky Mat adhesive sheets are antimicrobial. 30 disposable sheets per mat, 4 Mats per Case. Tacky mats do not come with trays.
PRICE
$149.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 46 |
| Thickness | 1/2 in |
Product Details
| Type | Cleanroom Mats |
| Color | White |
| Surface Material | PVC |
| Application | Antifatigue |
| Pattern | Flat |
| Antimicrobial | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | 39454104103600046 |
| Brand | Apache Mills |
Compliance & Certifications
| Environmental Conditions | Cleanroom |