Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2205741

Global Industrial™ Plastic Corrugated Sheets, 36"L x 24"W, White, Package of 10

Product Description
Plastic Corrugated Sheets 24" x 36" White, 10 Pack

Protect shipments from dust and dirt.

Features:
  • Constructed from rigid 3/16" thick polypropylene corrugated plastic
  • Dirt, grease and water resistant
  • Durable and reusable
  • Protect shipments from dust and dirt.
  • Designed to withstand industrial fluids and made to be reused.


PRICE
$97.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
97.95
Buy 3 units - 5 units
93.95Save $4.00 (4%)
Buy 6+ units
90.95Save $7.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Thickness.1875 in

Product Details

TypeStandard Sheets
MaterialPlastic
Wall TypeSingle
Package Quantity10
ColorWhite
Manufacturers Part NumberB2205741
BrandGlobal Industrial
RecyclableNo