Beta 2400 RSC24/PF Perforated Panel For RSC24 Tool Cabinet, 25-3/8"W x 22-3/4"D x 2-1/2"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Perforated panels are handy for storing tools and keeping equipment close at hand and can be enhanced with hooks and brackets for easy organization. Having a designated place for each tool helps keep the work environment neat and organized, improving efficiency at work.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-3/8 in |
| Depth | 22-3/4 in |
| Height | 2-1/2 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Type | Perforated Panels |
| Color | Black |
| Series | RSC24 |
| Material | Metal |
| Manufacturers Part Number | 024004902 |
| Locking System | Key |
| Brand | Beta |
Warranty
| Warranty | Lifetime Limited yr |