Beta 2400 RSC24/PF-A Accessory Tray For Mobile Roller Cabinet, 15-3/8"W x 3-1/8"D x 4-3/8"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This accessory tray for the Beta RSC24 series of rolling tool cabinets is convenient for storing bottles, spray cans and other items. Measures 15-3/8"W x 3-1/8"D x 4-3/8"H. Compatible with items RSC24, RSC24A, RSC24AXL.
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/8 in |
| Depth | 3-1/8 in |
| Height | 4-3/8 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Roller Cabinet |
| Color | Gray |
| Series | RSC24 |
| Material | Metal |
| Manufacturers Part Number | 024004905 |
| Locking System | Key |
| Brand | Beta |
Warranty
| Warranty | Lifetime Limited yr |