Beta 2400 RSC24/PC-A Towel Roll Holder For Tool Cabinets, 14-15/16"W x 8-11/16"D x 2-3/8"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This tool cabinet accessory easily mounts to the RSC24 series of rolling tool cabinets. For quick clean-up, this paper towel roll holder holds standard shop rolls. Compatible with items RSC24, RSC24A, RSC24AXL, RSC51.
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-15/16 in |
| Depth | 8-11/16 in |
| Height | 2-3/8 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Paper Towel Roll Holder |
| Color | Gray |
| Series | RSC24 |
| Material | Metal |
| Manufacturers Part Number | 024004903 |
| Locking System | Key |
| Brand | Beta |
Warranty
| Warranty | Lifetime Limited yr |