United Abrasives - Sait 28113 Bench Wheel Vitrified 7" x 1" x 1" 60 Grit Silicon Carbide
Write a Review
|
Questions & Answers (0)
Product Description
Vitrified bench wheel, green silicon carbide grain. Extremely sharp grain for faster, burr-free cutting. Use on carbide tipped tools, cast iron. Vitrified bond for long life
PRICE
$82.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 1 in |
| Thickness | 1 in |
| Diameter | 7 in |
Product Details
| Max RPM | 3760 rpm |
| Series | Bench Wheel |
| Bonding Type | Vitrified |
| Grit | 60 |
| Tool Compatibility | Bench Grinders |
| Applicable Materials | Metal |
| Manufacturers Part Number | 28113 |
| Grade | Medium |
| Abrasive Material | Silicon Carbide |
| Brand | United Abrasives-Sait |