SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 24052 Cut Off Wheel Type 1 A46N 14" x 3/32" x 1" 46 Grit Aluminum Oxide - Pkg Qty 10

United Abrasives - Sait 24052 Cut Off Wheel Type 1 A46N 14" x 3/32" x 1" 46 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB2232941

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.25 ea.

Price: $112.50 / Pkg of 10

Save $5.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CGW Abrasives 35130 Fast Cut Thin Cutting Wheel 4-1/2" x 0.045" x 7/8" Type 1 Aluminum Oxide - Pkg Qty 25

CGW Abrasives 35130 Fast Cut Thin Cutting Wheel 4-1/2" x 0.045" x 7/8" Type 1 Aluminum Oxide - Pkg Qty 25

DeWalt DW8020 High Speed Metal Cutting Wheel 14" DIA.1/8" Thick  24 Grit Aluminum Oxide - Pkg Qty 10

DeWalt DW8020 High Speed Metal Cutting Wheel 14" DIA.1/8" Thick 24 Grit Aluminum Oxide - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

United Abrasives - Sait 23182 Cut Off Wheel Type 1 Saitech 6" x .045" x 7/8" Ceramic Aluminum Oxide - Pkg Qty 50

United Abrasives - Sait 23182 Cut Off Wheel Type 1 Saitech 6" x .045" x 7/8" Ceramic Aluminum Oxide - Pkg Qty 50

United Abrasives - Sait 23105 Cut Off Wheel Type 1 A60S 6" x .045" x 5/8" 60 Grit Aluminum Oxide - Pkg Qty 50

United Abrasives - Sait 23105 Cut Off Wheel Type 1 A60S 6" x .045" x 5/8" 60 Grit Aluminum Oxide - Pkg Qty 50

Free Shipping

United Abrasives - Sait 22021 Depressed Center Wheel T27 4-1/2"x .045" x 7/8" 60 Grit Alum. Oxide - Pkg Qty 50

United Abrasives - Sait 22021 Depressed Center Wheel T27 4-1/2"x .045" x 7/8" 60 Grit Alum. Oxide - Pkg Qty 50

Free Shipping

United Abrasives - Sait 23101 Depressed Center Wheel T1 4-1/2"x .045" x 7/8" 60 Grit Alum. Oxide - Pkg Qty 50

United Abrasives - Sait 23101 Depressed Center Wheel T1 4-1/2"x .045" x 7/8" 60 Grit Alum. Oxide - Pkg Qty 50

Free Shipping

United Abrasives - Sait 20063 Depressed Center Wheel T27 4-1/2"x 1/4" x 7/8" 24 Grit Alum. Oxide - Pkg Qty 25

United Abrasives - Sait 20063 Depressed Center Wheel T27 4-1/2"x 1/4" x 7/8" 24 Grit Alum. Oxide - Pkg Qty 25

United Abrasives - Sait 20163 Depressed Center Wheel T27 4-1/2"x 1/4" x 5/8-11" 24 Grit Alum. Oxide - Pkg Qty 10

United Abrasives - Sait 20163 Depressed Center Wheel T27 4-1/2"x 1/4" x 5/8-11" 24 Grit Alum. Oxide - Pkg Qty 10

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

Free Shipping

United Abrasives - Sait 24052 Cut Off Wheel Type 1 A46N 14" x 3/32" x 1" 46 Grit Aluminum Oxide

Type 1 chop saw wheel, aluminum oxide grain. Special non-loading formulation.

Weights & Dimensions

  • Center Hole Diameter 1 in
  • Diameter 14 in
  • Thickness .09375 in

Product Details

  • Applicable Materials Metal
  • Tool Compatibility Chop Saws
  • Bonding Type Resin
  • Abrasive Material Aluminum Oxide
  • Grit 46
  • UPC 699053240527
  • Grade Coarse
  • Brand United Abrasives-Sait
  • Series A46N
  • Manufacturers Part Number 24052
  • Max RPM 4400 rpm
  • Wheel Type Type 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 24052 Cut Off Wheel Type 1 A46N 14" x 3/32" x 1" 46 Grit Aluminum Oxide - Pkg Qty 10

United Abrasives - Sait 24052 Cut Off Wheel Type 1 A46N 14" x 3/32" x 1" 46 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB2232941

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant