Century Drill 75529 Cutting Wheel 7" x 7/8" Aluminum Oxide
Century Drill 75529 Cutting Wheel 7" x 7/8" Aluminum Oxide
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.45
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 7 in |
Product Details
| Max RPM | 8500 rpm |
| Manufacturers Part Number | 75529 |
| For Use With | Metal Cutting |
| Wheel Type | Type 1 |
| Tool Compatibility | Angle Grinders |
| Abrasive Material | Aluminum Oxide |
| Brand | Century Drill & Tool |