Norton 66253410198 Gemini Chop Saw Cut-Off Wheel 16" x 3/32" x 1" 36 Grit Aluminum Oxide Type 1 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
A chop saw is a light, low-horsepower portable machine. Although very similar to a compound miter saw, it is designed for cutting denser materials, like metal bar, tubing or pipe. Chop saw cut-off wheels are designed specifically for this machine with finer grit, softer grades, and reinforcement layers that match the application. Quality A/O, for cutting alloys, steels/ferrous metals. Full fiberglass reinforcement. Straight, stable cuts. Fast, burr-free cutting, low kerf loss.
Applications are: Right angle grinding
Applications are: Right angle grinding
PRICE
$349.50 Sold in packages of 10 / $34.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 1 in |
| Thickness | .09375 in |
| Diameter | 16 in |
Product Details
| Max RPM | 3820 rpm |
| Series | Gemini |
| Converted Form | Chop Saw Cut-Off Wheel |
| For Use With | Right Angle Grinding |
| Wheel Type | Type 1 |
| Grit | 36 |
| Tool Compatibility | Chop Saws |
| Manufacturers Part Number | 66253410198 |
| Grade | Extra Coarse |
| Abrasive Material | Aluminum Oxide |
| Brand | Norton |
Warranty
| Warranty | 1 yr |