2414 Dress Hanger-Super Heavy Weight, 14"L, Plastic-BK, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Child/Infant Top Hangers - 14" Black with Chrome Hardware. Has notches to hang garments with straps. Sized perfectly to handle children's tops and dresses.
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
Product Details
| Type | Heavy Weight Hanger |
| Material | Plastic |
| Package Quantity | 100 |
| Description | Dress Hanger-Super Heavy Weight |
| Color | Black |
| Manufacturers Part Number | 2414 |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |