2405 Dress Hanger-Jumbo Weight, 17"L, Plastic-BK, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Traditional Plastic Top Hangers - 17" Black with Chrome Hook. Features deep notches and small hooks for delicate straps. Ideal for jackets and formal outfits and cocktail dresses.
PRICE
$75.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
Product Details
| Type | Heavy Weight Hanger |
| Material | Plastic |
| Package Quantity | 100 |
| Description | Dress Hanger-Jumbo Heavy Weight |
| Color | Black |
| Manufacturers Part Number | 2405 |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |