Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hunter

Model # :WBB2951527

MPN #: FE02

Allpoints 2462016 Filter, Oil, 15-1/2X14", Envelope For Rf Hunter Co. (Filtration Systems)

Product Description
  • Color: White
  • Length: 15 1/2" | 394 Mm | 6 7/8" To Center Of Hole | 175
  • Mm To Center Of Hole
  • Width: 14" | 356 Mm
  • Inner Diameter: 1 1/2" Hole | 38 Mm Hole
  • Type: Envelope
  • Sold In Quantities Of:: Pack Of 100
PRICE
$115.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberFE02
TypeFryer Parts
BrandHunter