Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ultrafryer

Model # :WBB2951766

MPN #: 29A053

Allpoints 1031020 Filter, Oil, 23 X 32", Lrg, 30-Pk For Ultrafryer

Product Description
  • Color: White
  • Length: 32"
  • Width: 23"
  • Inner Diameter: 1 1/2"
  • Type: Envelope With Hole | Powder
  • Sold In Quantities Of:: Pack Of 30
PRICE
$1,569.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number29A053
TypeFryer Parts
BrandUltrafryer