Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tekton

Model # :T9FB3788293

MPN #: WSE95101

Tekton Service Wrench Set with Modular Organizers, 3/4" - 1", 5 Piece

Product Description
Features:
  • Part of a System of Access Wrenches – Tekton service wrenches are short-handled, open-end access wrenches with a 15-degree angled head on one side and a drive square on the other, and they complement our other access wrenches
  • Drive Square in Handle – The drive square can be used with a ratchet or other drive tools to increase access or leverage and apply specific torque; four detent grooves secure the connection
  • Thin Jaw for More Access – Our service wrench jaws are much leaner than our standard combination wrenches, with 33% to 46% less jaw thickness (depending on the size), providing better access in tight spaces and on thin fittings
  • 4140 Steel, Satin Nickel Finish – We make our service wrenches from 4140 chromium molybdenum steel and harden them to 50–53 HRC, then abrasive-blast them to create a finely textured satin finish and plate them with corrosion-resistant nickel
  • Manufactured in Michigan – Our service wrenches are made entirely in the USA with USA-sourced materials; machining, broaching, engraving, vibration polishing, abrasive blasting, and plating take place at our Grand Rapids, Michigan, manufacturing facility
  • 5-pc. service wrenches: 3/4, 13/16, 7/8, 15/16, 1 in.
  • 2-pc. 3-tab modular organizers


PRICE
$99.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
Weight1 lbs
SizeVarious (Set)
Opening SizeVarious (Set) in
Drive SizeVarious (Set) in

Product Details

TypeService Wrench Set
Measuring SystemSAE (Fractional)
Number of Pieces5
ColorGray
Opening TypeOpen
MaterialSteel
Manufacturers Part NumberWSE95101
BrandTekton