Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2947530

MPN #: 2531251

Allpoints 2531251 Bulb, 15W, 145V, Exit Sign

Product Description
    Voltage: 145 V Ac
  • Electrical Wattage: 15
  • Type: Candelabra Base
PRICE
$1.52

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2531251
TypeLamps, Fused
Voltage145V V
ColorClear
BrandAllPoints