24"W x 13"D Duron Shelf - Cherry - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Duron injection-molded shelves are engineered to be extremely strong yet lightweight. 1-1/2" bullnose creates rich, attractive displays. Shelves do not chip. Accepts slatwall, gridwall or slotted standard brackets. Recyclable and environmentally friendly.
PRICE
$85.00 Sold in packages of 4 / $21.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 13 in |
| Height | 1-1/2 in |
| Weight | 10 lbs |
Product Details
| Type | Display Shelf |
| Package Quantity | 4 |
| Color | Red |
| Manufacturers Part Number | IMS2413/C |
| Brand | Amko Displays |
Warranty
| Warranty | 30 days |