- Protect electronic components from static and unwanted contaminants with pink, ant-static, polyethylene bags.
- Bags are manufactured from pink, anti-static polyethylene film.
- Close bags with Twist Ties or with Impulse Sealers
Global Industrial
Model # :WBB0140958
Global Industrial Anti Static Bags, 24"W x 36"L, 6 Mil, Pink, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Weight | 0.3 lbs |
| Thickness | 6 mil |
Product Details
| Package Quantity | 100 |
| Description | Anti Static Flat Poly Bags |
| Color | Pink |
| Bag Opening Type | Open Top |
| Manufacturers Part Number | B0140958 |
| Conductive | Y |
| Brand | Global Industrial |