Anti Static Poly Tubing, 8"W x 500'L, 6 Mil, Pink, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
The pink antistatic material contains additives that effectively eliminate the hazard of static damage to sensitive electronic components during packaging, storing and shipping. Includes a surface resistivity of 10-12 Ω/in² and is amine free, preventing damage sensitive polycarbonate boards. The PAS tubing is designed for applications, in which Faraday cage protection is not required. This poly tubing is excellent for creating protective packaging for items of varying lengths because the tubing can be cut to the lengths required and sealed on one or both ends. All sizes come on 12" diameter rolls. Bags open along the width.
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 500 ft |
| Width | 8 in |
| Thickness | 6 mil |
Product Details
| Package Quantity | 1 |
| Color | Pink |
| Manufacturers Part Number | T4-08060 |
| Brand | LK |